Gas Cylinder Pallet, For 4 Cylinders, L X W X H 500 X 860 X 1000mm

Order Code: ZT2711135S

£799.99 Inc VAT (20%)


Description

Gas cylinder pallet, for 4 cylinders, L x W x H 500 x 860 x 1000 mm. Supplied = assembled. Material = steel, hot galvanised. Length = 500 mm. Width = 860 mm. Height = 1000 mm. Colour = hot dip galvanised. Weight = 60 kg. Fork entry option = 2-way. Cylinder capacity = 4 x 250 mm. Product type = gas cylinder pallets. For safe stacker transport. Hot dip galvanised steel frame with forklift pockets and safety chains. For max. 4 cylinders with 250 mm.

See full description
Specifications for Gas Cylinder Pallet, For 4 Cylinders, L X W X H 500 X 860 X 1000mm
  • Supplied
    Assembled
  • Colour
    Hot Dip Galvanised
  • Product Type
    Gas Cylinder Pallets
  • Material
    Steel, Hot Galvanised
  • Height
    1000mm
  • Length
    500mm
  • Weight
    60kg
  • Width
    860mm
  • Fork Entry Option
    2-way
  • Cylinder Capacity
    4 X Ø 250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome