Gas Cylinder Pallet, For 8 Cylinders, L X W X H 1100 X 860 X 1000mm

Order Code: ZT2711377S

£999.99 Inc VAT (20%)


Description

Gas cylinder pallet, for 8 cylinders, L x W x H 1100 x 860 x 1000 mm. Supplied = assembled. Material = steel, hot galvanised. Length = 1100 mm. Width = 860 mm. Height = 1000 mm. Colour = hot dip galvanised. Weight = 94 kg. Fork entry option = 2-way. Cylinder capacity = 8 x 250 mm. Product type = gas cylinder pallets. For safe stacker transport. Hot dip galvanised steel frame with forklift pockets and safety chains. For max. 8 cylinders with 250 mm.

See full description
Specifications for Gas Cylinder Pallet, For 8 Cylinders, L X W X H 1100 X 860 X 1000mm
  • Colour
    Hot Dip Galvanised
  • Product Type
    Gas Cylinder Pallets
  • Supplied
    Assembled
  • Material
    Steel, Hot Galvanised
  • Height
    1000mm
  • Weight
    94kg
  • Width
    860mm
  • Length
    1100mm
  • Fork Entry Option
    2-way
  • Cylinder Capacity
    8 X Ø 250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome