GRP Pallet Sump Tray, With Certification, With Stop Lugs, With Steel Grate

Order Code: ZT2718179S

£799.99 Inc VAT (20%)


Description

GRP pallet sump tray, with certification, with stop lugs, with steel grate. Supplied = assembled. Sump capacity = 150 l. Drum capacity = 6x60 l, 2x120 l. Type of grate = steel grate. Length = 1200 mm. Width = 800 mm. Height = 208 mm. Pallet capacity = 1 item (800x1200 mm) Material = glass fibre reinforced plastic. Design of sump tray = with stop lugs. Max. load = 250 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Weight = 24.5 kg. Highly resistant to oils, chemicals (acids and alkaline solutions) , emulsions and cleaning agents with pH level up to 8. Suitable for Euro pallets - for small containers and 60/120 l drums. Made of glass fibre reinforced plastic - corrosion resistant. Low overall height for easy drum handling. With general certification Z-40.12-227 from the DIBt (German Institute for Construction Technology) For the storage of water hazardous liquids in GHS categories 1 - 4 as well as flammable liquids (flash point >55 °C) With rubber locking pins on the tray floor For secure placement on Euro pallets. Ideal for storage in pallet racks and for transport.

See full description
Specifications for GRP Pallet Sump Tray, With Certification, With Stop Lugs, With Steel Grate
  • Load Capacity
    250kg
  • Supplied
    Assembled
  • Material
    Glass Fibre Reinforced Plastic
  • Height
    208mm
  • Length
    1200mm
  • Width
    800mm
  • Weight
    24.5kg
  • Drum Capacity
    6x60 L, 2x120 L
  • Grate Type
    Steel Grate
  • Pallet Capacity
    1 Item (800x1200mm)
  • Sump Capacity
    150L
  • Design of Sump Tray
    With Stop Lugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome