GRP Pallet Sump Tray, With Certification, Without Stop Lugs, With Steel Grate

Order Code: ZT2718082S

£729.99 Inc VAT (20%)


Description

GRP pallet sump tray, with certification, without stop lugs, with steel grate. Supplied = assembled. Sump capacity = 150 l. Drum capacity = 6x60 l, 2x120 l. Type of grate = steel grate. Length = 1200 mm. Width = 800 mm. Height = 165 mm. Pallet capacity = 1 item (800x1200 mm) Material = glass fibre reinforced plastic. Design of sump tray = without stop lugs. Max. load = 250 kg. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Weight = 24 kg. Highly resistant to oils, chemicals (acids and alkaline solutions) , emulsions and cleaning agents with pH level up to 8. Suitable for Euro pallets - for small containers and 60/120 l drums. Made of glass fibre reinforced plastic - corrosion resistant. Low overall height for easy drum handling. With general certification Z-40.12-227 from the DIBt (German Institute for Construction Technology) For the storage of water hazardous liquids in GHS categories 1 - 4 as well as flammable liquids (flash point >55 °C) Without stop lugs For direct placement on floors or on pallets. Bolt-on corner brackets for fastening onto the pallet as an accessory.

See full description
Specifications for GRP Pallet Sump Tray, With Certification, Without Stop Lugs, With Steel Grate
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Material
    Glass Fibre Reinforced Plastic
  • Width
    800mm
  • Weight
    24kg
  • Height
    165mm
  • Length
    1200mm
  • Drum Capacity
    6x60 L, 2x120 L
  • Pallet Capacity
    1 Item (800x1200mm)
  • Grate Type
    Steel Grate
  • Design of Sump Tray
    Without Stop Lugs
  • Sump Capacity
    150L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome