GRP Pallet Sump Tray, Without Certification, With Stop Lugs, With Steel Grate

Order Code: ZT2728659S

£519.99 Inc VAT (20%)


Description

GRP pallet sump tray, without certification, with stop lugs, with steel grate. Supplied = assembled. Sump capacity = 150 l. Drum capacity = 6x60 l, 2x120 l. Type of grate = steel grate. Length = 1200 mm. Width = 800 mm. Height = 208 mm. Pallet capacity = 1 item (800x1200 mm) Material = glass fibre reinforced plastic. Design of sump tray = with stop lugs. Max. load = 250 kg. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for the storage of water hazardous and flammable media. Weight = 25.2 kg. Highly resistant to oils, chemicals (acids and alkaline solutions) , emulsions and cleaning agents with pH level up to 8. Suitable for Euro pallets - for small containers and 60/120 l drums. Made of glass fibre reinforced plastic - corrosion resistant. Low overall height for easy drum handling. Recycled GFP - saves resources. For storage of non-water hazardous media. Suitable for the storage of flammable and water hazardous media in countries without approval requirements. With rubber locking pins on the tray floor For secure placement on Euro pallets. Ideal for storage in pallet racks and for transport.

See full description
Specifications for GRP Pallet Sump Tray, Without Certification, With Stop Lugs, With Steel Grate
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Material
    Glass Fibre Reinforced Plastic
  • Length
    1200mm
  • Weight
    25.2kg
  • Height
    208mm
  • Width
    800mm
  • Drum Capacity
    6x60 L, 2x120 L
  • Sump Capacity
    150L
  • Grate Type
    Steel Grate
  • Pallet Capacity
    1 Item (800x1200mm)
  • Design of Sump Tray
    With Stop Lugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome