GRP Pallet Sump Tray, Without Certification, Without Stop Lugs, Without Grate

Order Code: ZT2728901S

£339.99 Inc VAT (20%)


Description

GRP pallet sump tray, without certification, without stop lugs, without grate. Supplied = assembled. Sump capacity = 150 l. Drum capacity = 6x60 l, 2x120 l. Type of grate = without. Length = 1200 mm. Width = 800 mm. Height = 165 mm. Pallet capacity = 1 item (800x1200 mm) Material = glass fibre reinforced plastic. Design of sump tray = without stop lugs. Max. load = 250 kg. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for the storage of water hazardous and flammable media. Weight = 9 kg. Highly resistant to oils, chemicals (acids and alkaline solutions) , emulsions and cleaning agents with pH level up to 8. Suitable for Euro pallets - for small containers and 60/120 l drums. Made of glass fibre reinforced plastic - corrosion resistant. Low overall height for easy drum handling. Recycled GFP - saves resources. For storage of non-water hazardous media. Suitable for the storage of flammable and water hazardous media in countries without approval requirements. Without stop lugs For direct placement on floors or on pallets. Bolt-on corner brackets for fastening onto the pallet as an accessory.

See full description
Specifications for GRP Pallet Sump Tray, Without Certification, Without Stop Lugs, Without Grate
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Material
    Glass Fibre Reinforced Plastic
  • Weight
    9kg
  • Length
    1200mm
  • Width
    800mm
  • Height
    165mm
  • Drum Capacity
    6x60 L, 2x120 L
  • Design of Sump Tray
    Without Stop Lugs
  • Sump Capacity
    150L
  • Grate Type
    Without
  • Pallet Capacity
    1 Item (800x1200mm)