H1 Hygienic Pallet, LxWxH 1200 X 800 X 160mm

Order Code: ZT2718460S

£199.99 Inc VAT (20%)


Description

H1 hygienic pallet, LxWxH 1200 x 800 x 160 mm, 1+ items. Supplied = assembled. Material = polyethylene (low pressure PE/HDPE) Length = 1200 mm. Width = 800 mm. Height = 160 mm. Colour = light grey. Max. load static = 5000 kg. Max. load dynamic = 1250 kg. Model = 3 longitudinal runners. Weight = 18 kg. Forklift access height = 100 mm. Forklift access width short side = 600 mm. Forklift access width long side = 780 mm. Temperature resistance = -40 °C to +70 °C. Max. load in high shelving = 1000 kg. Product type = pallets made of plastic. Recommended by the European Trade Institute for the Food Industry and GS1. Fulfils HACCP in accordance with the hygienic requirements for foodstuffs, tested to DIN-plus standard. Widely exchangeable. Very easy to clean. High maximum load. Durable and sturdy. H1 hygienic pallet LxW 1200 x 800 mm GS safety tested Fulfils HACCP according to the hygienic requirements for foodstuffs.

See full description
Specifications for H1 Hygienic Pallet, LxWxH 1200 X 800 X 160mm
  • Product Type
    Pallets Made of Plastic
  • Supplied
    Assembled
  • Colour
    Light Grey
  • Forklift Access Height
    100mm
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Model
    3 Longitudinal Runners
  • Height
    160mm
  • Weight
    18kg
  • Width
    800mm
  • Length
    1200mm
  • Load Static
    5000kg
  • Temperature Resistance
    40°C To +70°C
  • Load Dynamic
    1250kg
  • Load In High Shelving
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome