Half Format Wooden Pallet, Pack of 10, Treated In Accordance With ISPM 15

Order Code: ZT2745892S

£499.99 Inc VAT (20%)


Description

Half format wooden pallet, pack of 10, treated in accordance with ISPM 15, 1+ packs. Supplied = assembled. Material = wood. Length = 800 mm. Width = 600 mm. Max. load = 400 kg. Model = ISPM 15. Weight = 80 kg. Fork entry option = 2-way. Forklift access height = 95 mm. Forklift access width long side = 644 mm. Material thickness = 17 mm. Weight per item = 8 kg. Product type = pallets made of wood. IPPC-ISPM-15 compliant. Most conventional solution for transport and storage of goods. Suitable for use as a display pallet. Wooden pallets and pallet covers in other versions available on request.

See full description
Specifications for Half Format Wooden Pallet, Pack of 10, Treated In Accordance With ISPM 15
  • Material
    Wood
  • Load Capacity
    400kg
  • Supplied
    Assembled
  • Product Type
    Pallets Made of Wood
  • Pack Quantity
    10
  • Forklift Access Height
    95mm
  • Width
    600mm
  • Weight
    80kg
    8kg
  • Model
    ISPM 15
  • Length
    800mm
  • Fork Entry Option
    2-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome