Half Pallet, LxW 800 X 600mm

Order Code: ZT2684128S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£88.356%


Description

Half pallet, LxW 800 x 600 mm, 1+ items. Supplied = assembled. Material = recycled PE. Length = 800 mm. Width = 600 mm. Height = 140 mm. Colour = charcoal. Max. load static = 2000 kg. Weight = 6.5 kg. Forklift access height = 100 mm. Forklift access height long side = 570 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 800 kg. Product type = pallets made of recycled plastic. Can be nested to save space. Low weight. Closed deck, charcoal. Made of recycled polyethylene (PE) Space saving in storage and during empty transport. Long lasting and returns your investment quickly. Temperature resistant from -30 °C to +70 °C.

See full description
Specifications for Half Pallet, LxW 800 X 600mm
  • Colour
    Charcoal
  • Supplied
    Assembled
  • Material
    Recycled PE
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    100mm
  • Width
    600mm
  • Weight
    6.5kg
  • Length
    800mm
  • Height
    140mm
  • Temperature Resistance
    30°C To +70°C
  • Load Static
    2000kg
  • Load In High Shelving
    800kg