HB3 Hygienic Pallet Box Capacity 580 L Grey

Order Code: ZT4131418S

£899.99 Inc VAT (20%)


Description

HB3 hygienic pallet box, capacity 580 l, grey. Supplied = assembled. Capacity = 580 l. Material = HDPE plastic. External width = 1000 mm. External length = 1200 mm. External height = 790 mm. Temperature resistance = -30 °C to +40 °C, up to +90 °C for short periods. Internal width = 1115 mm. Internal length = 915 mm. Internal height = 625 mm. Colour = grey. Max. load = 1900 kg. Stacking load dynamic = 1900 kg. Stacking load static = 5000 kg. Weight = 43.5 kg. Completely smooth walls, no open ribbing and open runners, optimal cleaning. Crash protection on the side walls. Bunghole with closed or open outlet. Hygienic pallet box made of HDPE, 1200 x 1000 x 790 mm, 580 l, 3 runners, with all-round stacking edge.

See full description
Specifications for HB3 Hygienic Pallet Box Capacity 580 L Grey
  • Product Type
    Hygienic Pallet Box
  • Internal Height
    625mm
  • Material
    HDPE plastic
  • Colour
    Grey
  • External Length
    1200mm
  • Internal Length
    915mm
  • External Width
    1000mm
  • Internal Width
    1115mm
  • External Height
    790mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome