Heavy Duty Pallet, Low Density Polyethylene, Width 1000mm, Grey

Order Code: ZT2741108S

£339.99 Inc VAT (20%)


Description

Heavy duty pallet, low density polyethylene, width 1000 mm, grey, 1+ items. Supplied = assembled. Material = polyethylene (low pressure PE/HDPE) Length = 1200 mm. Width = 1000 mm. Height = 160 mm. Colour = grey. Max. load static = 7500 kg. Max. load dynamic = 1500 kg. Model = 3 runners and 5 mm outer edge. Weight = 25.5 kg. Fork entry option = 2-way. Forklift access height = 100 mm. Forklift access width short side = 710 mm. Forklift access width long side = 780 mm. Forklift access height short side = 100 mm. Forklift access height long side = 100 mm. Temperature resistance = -40 °C to +70 °C. Max. load in high shelving = 1400 kg. Product type = pallets made of plastic. Hygienic and suitable for foodstuffs with detergent immersion test certification according to DIN 55423. Extreme high load capacity in accordance with ISO 8611. Ideal for automated processes. Guaranteed to hold its shape. The 1200 x 1000 mm pallet has a 5 mm heigh outer edge. With RFID on request.

See full description
Specifications for Heavy Duty Pallet, Low Density Polyethylene, Width 1000mm, Grey
  • Supplied
    Assembled
  • Product Type
    Pallets Made of Plastic
  • Colour
    Grey
  • Forklift Access Height
    100mm
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Weight
    25.5kg
  • Width
    1000mm
  • Height
    160mm
  • Model
    3 Runners and 5mm Outer Edge
  • Length
    1200mm
  • Temperature Resistance
    40°C To +70°C
  • Load In High Shelving
    1400kg
  • Load Dynamic
    1500kg
  • Load Static
    7500kg
  • Fork Entry Option
    2-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome