Heavy Duty Pallet, Low Density Polyethylene, Width 800mm

Order Code: ZT2724930S

£299.99 Inc VAT (20%)


Description

Heavy duty pallet, low density polyethylene, width 800 mm, 1+ items. Supplied = assembled. Material = polyethylene (low pressure PE/HDPE) Length = 1200 mm. Width = 800 mm. Height = 160 mm. Colour = grey, blue. Max. load static = 7500 kg. Max. load dynamic = 1500 kg. Model = 3 runners and reinforcement profiles. Weight = 21.5 kg. Forklift access height = 100 mm. Forklift access width short side = 600 mm. Forklift access width long side = 780 mm. Temperature resistance = -40 °C to +70 °C. Max. load in high shelving = 1250 kg. Product type = pallets made of plastic. Hygienic and suitable for foodstuffs with detergent immersion test certification according to DIN 55423. Extreme high load capacity in accordance with ISO 8611. Ideal for automated processes. Guaranteed to hold its shape. Colour grey/blue. With RFID on request.

See full description
Specifications for Heavy Duty Pallet, Low Density Polyethylene, Width 800mm
  • Product Type
    Pallets Made of Plastic
  • Supplied
    Assembled
  • Colour
    Grey, Blue
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Forklift Access Height
    100mm
  • Model
    3 Runners and Reinforcement Profiles
  • Height
    160mm
  • Weight
    21.5kg
  • Width
    800mm
  • Length
    1200mm
  • Load Dynamic
    1500kg
  • Load In High Shelving
    1250kg
  • Temperature Resistance
    40°C To +70°C
  • Load Static
    7500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome