Heavy Duty Pallet, Non-Slip Coating, With 3 Runners And Reinforcement Profiles, Width 800mm

Order Code: ZT2725049S

£299.99 Inc VAT (20%)


Description

Heavy duty pallet, non-slip coating, with 3 runners and reinforcement profiles, width 800 mm. Supplied = assembled. Material = regrind. Length = 1200 mm. Width = 800 mm. Height = 160 mm. Colour = black, blue. Max. load static = 7500 kg. Max. load dynamic = 1500 kg. Model = 3 runners and reinforcement profiles. Weight = 21.3 kg. Forklift access height = 100 mm. Forklift access width short side = 600 mm. Forklift access width long side = 780 mm. Temperature resistance = -40 °C to +70 °C. Max. load in high shelving = 1250 kg. Product type = pallets made of recycled plastic. Improved load stability due to non-slip coating. Ideal for transporting medium weight loads in non-food related areas. With 3 runners and reinforcement profiles for greater stability. With RFID on request.

See full description
Specifications for Heavy Duty Pallet, Non-Slip Coating, With 3 Runners And Reinforcement Profiles, Width 800mm
  • Supplied
    Assembled
  • Colour
    Black, Blue
  • Material
    Regrind
  • Forklift Access Height
    100mm
  • Product Type
    Pallets Made of Recycled Plastic
  • Weight
    21.3kg
  • Length
    1200mm
  • Width
    800mm
  • Model
    3 Runners and Reinforcement Profiles
  • Height
    160mm
  • Load Static
    7500kg
  • Temperature Resistance
    40°C To +70°C
  • Load Dynamic
    1500kg
  • Load In High Shelving
    1250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome