Heavy Duty Pallet, Non-Slip Coating, With 5 Runners And 5mm Outer Edge, Width 1000mm

Order Code: ZT2725073S

£299.99 Inc VAT (20%)


Description

Heavy duty pallet, non-slip coating, with 5 runners and 5 mm outer edge, width 1000 mm. Supplied = assembled. Material = regrind. Length = 1200 mm. Width = 1000 mm. Height = 160 mm. Colour = black, blue. Max. load static = 5000 kg. Max. load dynamic = 1250 kg. Model = 5 runners and 5 mm outer edge. Weight = 23 kg. Forklift access height = 100 mm. Forklift access width short side = 710 mm. Forklift access width long side = 780 mm. Temperature resistance = -40 °C to +70 °C. Max. load in high shelving = 1000 kg. Product type = pallets made of recycled plastic. Improved load stability due to non-slip coating. Ideal for transporting medium weight loads in non-food related areas. With 5 runners and 5 mm outer edge to stabilise goods. With RFID on request.

See full description
Specifications for Heavy Duty Pallet, Non-Slip Coating, With 5 Runners And 5mm Outer Edge, Width 1000mm
  • Material
    Regrind
  • Colour
    Black, Blue
  • Supplied
    Assembled
  • Forklift Access Height
    100mm
  • Product Type
    Pallets Made of Recycled Plastic
  • Model
    5 Runners and 5mm Outer Edge
  • Length
    1200mm
  • Weight
    23kg
  • Height
    160mm
  • Width
    1000mm
  • Load Static
    5000kg
  • Load In High Shelving
    1000kg
  • Temperature Resistance
    40°C To +70°C
  • Load Dynamic
    1250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome