Heavy Duty Pallet With Non-Slip Coating, LxW 1200 X 1000mm

Order Code: ZT2705441S

£359.99 Inc VAT (20%)


Description

Heavy duty pallet with non-slip coating, LxW 1200 x 1000 mm, 1+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 1000 mm. Height = 150 mm. Colour = grey. Max. load static = 7500 kg. Max. load dynamic = 2500 kg. Model = with non-slip coating. Weight = 37 kg. Fork entry option = 4-way. Forklift access height = 90 mm. Forklift access width short side = 750 mm. Forklift access width long side = 800 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 1250 kg. Product type = pallets made of recycled plastic. For safe transport and storage of high quality and delicate goods. 7 mm high raised edge for safety. Closed upper and lower deck, easy to clean. Top with steel reinforcement.

See full description
Specifications for Heavy Duty Pallet With Non-Slip Coating, LxW 1200 X 1000mm
  • Material
    Recycled Polyethylene
  • Colour
    Grey
  • Supplied
    Assembled
  • Forklift Access Height
    90mm
  • Product Type
    Pallets Made of Recycled Plastic
  • Width
    1000mm
  • Weight
    37kg
  • Height
    150mm
  • Length
    1200mm
  • Model
    with Non-Slip Coating
  • Load Static
    7500kg
  • Temperature Resistance
    30°C To +70°C
  • Load In High Shelving
    1250kg
  • Load Dynamic
    2500kg
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome