Heavy Duty Rackable Standard Pallet - 5 Runner

Order Code: ZT3083796S

£159.99 Inc VAT (20%)


Description

Colour: Grey.
Dimensions: H x W x L mm: 155 x 1000 x 1200.
Dynamic Load kg: 2250.
Height mm: 155.
Length mm: 1200.
Material: Recycled HDPE.
Pallet Type: UK.
Racking Load kg: 1000.
Static Load kg: 5000.
Type: Grid deck.
Weight kg: 19.5.
Width mm: 1000.Suitable for open beam racking. Improves block stacking. Suitable for most applications including food, pharmaceutical, manufacturing, storage & engineering.

See full description
Specifications for Heavy Duty Rackable Standard Pallet - 5 Runner
  • Material
    Recycled HDPE
  • Colour
    Grey
  • Weight
    19.5kg
  • Length
    1200mm
  • Width
    1000mm
  • Height
    155mm
  • Static Load
    5000kg
  • Racking Load
    1000kg
  • Pallet Type
    UK
  • Dynamic Load
    2250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome