Hygienic Non-Slip Pallet, Closed, LxW 1200 X 800mm, 3 Runners, Basalt Grey

Order Code: ZT2694361S

£299.99 Inc VAT (20%)


Description

Hygienic non-slip pallet, closed, LxW 1200 x 800 mm, 3 runners, basalt grey. Supplied = assembled. Material = HDPE plastic. Length = 1200 mm. Width = 800 mm. Height = 160 mm. Colour = basalt grey. Max. load = 1000 kg. Max. load static = 7500 kg. Max. load dynamic = 1250 kg. Model = 3 runners. Weight = 19 kg. Forklift access width short side = 225 mm. Forklift access width long side = 315 mm. Forklift access height short side = 100 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 1000 kg. Product type = pallets made of plastic. Completely closed and therefore easy to clean. Special Palgrip nub structure. Remains in place when inclined and in damp conditions. Available with RFID transponder upon request.

See full description
Specifications for Hygienic Non-Slip Pallet, Closed, LxW 1200 X 800mm, 3 Runners, Basalt Grey
  • Material
    HDPE Plastic
  • Colour
    Basalt Grey
  • Product Type
    Pallets Made of Plastic
  • Load Capacity
    1000kg
  • Supplied
    Assembled
  • Model
    3 Runners
  • Length
    1200mm
  • Width
    800mm
  • Weight
    19kg
  • Height
    160mm
  • Load Static
    7500kg
  • Temperature Resistance
    30°C To +70°C
  • Load In High Shelving
    1000kg
  • Load Dynamic
    1250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome