Hygienic Pallet, 5 Runners, LxW 1200 X 1000mm

Order Code: ZT2741054S

£269.99 Inc VAT (20%)


Description

Hygienic pallet, 5 runners, LxW 1200 x 1000 mm. Supplied = assembled. Material = HDPE plastic. Length = 1200 mm. Width = 1000 mm. Height = 160 mm. Colour = light grey. Max. load static = 7500 kg. Max. load dynamic = 1500 kg. Weight = 22 kg. Fork entry option = 4-way. Forklift access height = 90 mm. Forklift access width short side = 305 mm. Forklift access width long side = 325 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 1250 kg. Product type = pallets made of plastic. 5 runners for extra stability. For use in the foodstuffs industry. Easy to clean. With 7 mm outer edge. This is a Euro pallet made of high quality HDPE plastic (food grade) with the standard dimensions 1200 x 1000 mm. The pallet is 160 mm high with 7 mm safety edging. Due to its easy cleaning, this pallet is perfect for the food sector. With an evenly distributed load, the pallet has a max. load of 7500 kg. The pallet is accessible on 4 sides. The pallet has a closed upper and lower deck and stands on 5 runners.

See full description
Specifications for Hygienic Pallet, 5 Runners, LxW 1200 X 1000mm
  • Colour
    Light Grey
  • Product Type
    Pallets Made of Plastic
  • Material
    HDPE Plastic
  • Supplied
    Assembled
  • Forklift Access Height
    90mm
  • Length
    1200mm
  • Weight
    22kg
  • Height
    160mm
  • Width
    1000mm
  • Fork Entry Option
    4-way
  • Load Dynamic
    1500kg
  • Load In High Shelving
    1250kg
  • Temperature Resistance
    30°C To +70°C
  • Load Static
    7500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome