Hygienic Pallet, LxWxH 1200 X 1000 X 160mm, Light Grey

Order Code: ZT2686223S

£419.99each Inc VAT (20%)
£2,099.95 minimum order value

Minimum order quantity: 5.

Description

Hygienic pallet, LxWxH 1200 x 1000 x 160 mm, light grey, 5+ packs. Supplied = assembled. Material = HDPE plastic. Length = 1200 mm. Width = 1000 mm. Height = 160 mm. Colour = light grey. Max. load static = 5000 kg. Max. load dynamic = 1250 kg. Model = 3 runners. Weight = 22 kg. Fork entry option = 2-way. Forklift access height = 100 mm. Forklift access width short side = 710 mm. Forklift access width long side = 780 mm. Temperature resistance = -30 °C to +40 °C. Max. load in high shelving = 850 kg. Product type = pallets made of plastic. Very strong runners, also suitable for roller conveyors or chain conveyors. Perforated surface, for good air circulation. Suitable for use with foodstuffs. Robust, stable and high quality. Outer edge 7 mm.

See full description
Specifications for Hygienic Pallet, LxWxH 1200 X 1000 X 160mm, Light Grey
  • Product Type
    Pallets Made of Plastic
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    HDPE Plastic
  • Forklift Access Height
    100mm
  • Model
    3 Runners
  • Length
    1200mm
  • Width
    1000mm
  • Height
    160mm
  • Weight
    22kg
  • Fork Entry Option
    2-way
  • Load Dynamic
    1250kg
  • Load In High Shelving
    850kg
  • Temperature Resistance
    30°C To +40°C
  • Load Static
    5000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome