Hygienic Pallet, LxWxH 800 X 600 X 160mm, Light Grey

Order Code: ZT2686073S

£139.99each Inc VAT (20%)
£699.95 minimum order value

Minimum order quantity: 5.

Description

Hygienic pallet, LxWxH 800 x 600 x 160 mm, light grey, 5+ packs. Supplied = assembled. Material = HDPE plastic. Length = 800 mm. Width = 600 mm. Height = 160 mm. Colour = light grey. Max. load static = 2000 kg. Max. load dynamic = 500 kg. Model = 2 runners. Weight = 9 kg. Fork entry option = 2-way. Forklift access height = 100 mm. Forklift access width long side = 600 mm. Temperature resistance = -30 °C to +40 °C. Product type = pallets made of plastic. Perforated surface, for good air circulation. Suitable for use with foodstuffs. Robust, stable and high quality. Outer edge 7 mm.

See full description
Specifications for Hygienic Pallet, LxWxH 800 X 600 X 160mm, Light Grey
  • Product Type
    Pallets Made of Plastic
  • Material
    HDPE Plastic
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Forklift Access Height
    100mm
  • Model
    2 Runners
  • Length
    800mm
  • Height
    160mm
  • Width
    600mm
  • Weight
    9kg
  • Temperature Resistance
    30°C To +40°C
  • Fork Entry Option
    2-way
  • Load Static
    2000kg
  • Load Dynamic
    500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome