Hygienic Pallet, Polyethylene, LxWxH 1200 X 1000 X 160mm

Order Code: ZT2724858S

£359.99 Inc VAT (20%)


Description

Hygienic pallet, polyethylene, LxWxH 1200 x 1000 x 160 mm, 1+ items. Supplied = assembled. Material = polyethylene. Length = 1200 mm. Width = 1000 mm. Height = 160 mm. Colour = light grey. Max. load static = 7500 kg. Max. load dynamic = 1500 kg. Model = with closed deck. Weight = 21.5 kg. Fork entry option = 4-way. Forklift access height = 120 mm. Forklift access width short side = 710 mm. Forklift access width long side = 780 mm. Temperature resistance = -40 °C to +70 °C. Max. load in high shelving = 1000 kg. Product type = pallets made of plastic. Excellent cleaning properties, ideal for use in hygienic applications. Hygienic, suitable for foodstuffs, does not affect flavour. Top deck with 7 mm non-slip edges. Other sizes and pallets with reinforcement profiles, or as an anti-slip model on request.

See full description
Specifications for Hygienic Pallet, Polyethylene, LxWxH 1200 X 1000 X 160mm
  • Supplied
    Assembled
  • Material
    Polyethylene
  • Product Type
    Pallets Made of Plastic
  • Colour
    Light Grey
  • Forklift Access Height
    120mm
  • Height
    160mm
  • Weight
    21.5kg
  • Model
    with Closed Deck
  • Width
    1000mm
  • Length
    1200mm
  • Temperature Resistance
    40°C To +70°C
  • Load Static
    7500kg
  • Load Dynamic
    1500kg
  • Load In High Shelving
    1000kg
  • Fork Entry Option
    4-way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome