Hygienic Pallet, Polyethylene, LxWxH 1200 X 800 X 160mm

Order Code: ZT2711781S

£279.99 Inc VAT (20%)


Description

Hygienic pallet, polyethylene, LxWxH 1200 x 800 x 160 mm, 1+ items. Supplied = assembled. Material = polyethylene. Length = 1200 mm. Width = 800 mm. Height = 160 mm. Colour = grey. Max. load static = 7500 kg. Max. load dynamic = 1500 kg. Model = with closed deck. Weight = 18 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 600 mm. Forklift access width long side = 780 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 1000 kg. Product type = pallets made of plastic. Excellent cleaning properties, ideal for use in hygienic applications. Hygienic, suitable for foodstuffs, does not affect flavour. Top deck with 7 mm non-slip edges. With closed deck. Other sizes and pallets with reinforcement profiles, or as an anti-slip model on request.

See full description
Specifications for Hygienic Pallet, Polyethylene, LxWxH 1200 X 800 X 160mm
  • Product Type
    Pallets Made of Plastic
  • Colour
    Grey
  • Supplied
    Assembled
  • Material
    Polyethylene
  • Forklift Access Height
    100mm
  • Height
    160mm
  • Model
    with Closed Deck
  • Weight
    18kg
  • Length
    1200mm
  • Width
    800mm
  • Temperature Resistance
    30°C To +70°C
  • Load Dynamic
    1500kg
  • Load Static
    7500kg
  • Fork Entry Option
    4-way
  • Load In High Shelving
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome