Hygienic Pallet, With 9 Feet, LxW 1200 X 800mm

Order Code: ZT2741100S

£209.99 Inc VAT (20%)


Description

Hygienic pallet, with 9 feet, LxW 1200 x 800 mm. Supplied = assembled. Material = HDPE plastic. Length = 1200 mm. Width = 800 mm. Height = 110 mm. Colour = blue. Max. load static = 5000 kg. Max. load dynamic = 1250 kg. Model = 9 feet. Weight = 13.5 kg. Fork entry option = 4-way. Forklift access height = 90 mm. Forklift access width short side = 230 mm. Forklift access width long side = 325 mm. Temperature resistance = -30 °C to +70 °C. Product type = pallets made of plastic. For use in the foodstuffs industry. Easy to clean, due to closed upper and lower deck. With 7 mm outer edge. Accessible from 4 sides.

See full description
Specifications for Hygienic Pallet, With 9 Feet, LxW 1200 X 800mm
  • Material
    HDPE Plastic
  • Colour
    Blue
  • Product Type
    Pallets Made of Plastic
  • Supplied
    Assembled
  • Forklift Access Height
    90mm
  • Height
    110mm
  • Width
    800mm
  • Weight
    13.5kg
  • Model
    9 Feet
  • Length
    1200mm
  • Temperature Resistance
    30°C To +70°C
  • Fork Entry Option
    4-way
  • Load Static
    5000kg
  • Load Dynamic
    1250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome