IBC Secure Sump Pallet

Order Code: ZT3411141S

£6,199.99 Inc VAT (20%)


Description

Manufactured from medium density polyethylene.Designed to hold 1 x 1000 litre IBC.Has a 0.6mm galvanised steel (powder coated paint finish) cover fitted with hinged doors and retaining catches to hold them open during loading and unloading.The metal cover is secured to the spill pallet by means of M8 dome head allen bolts & nyloc nuts.Overall H x W x D: 2405 x 1840 x 1425mm.Door H x W: 1590 x 1165mm.Weight: 223kg, UDL: 1200kg.Doors feature heavy duty flap hinges, lock, handle and retaining clips.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for IBC Secure Sump Pallet
  • Product Type
    Sump Pallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome