IBC Spill Pallet Tarpaulin Cover

Order Code: ZT1175927P

£1,029.99 Inc VAT (20%)


Description

Tarpaulin cover suitable for use with the Enpac IBC spill pallet. Allows the spill pallet to be stored outside without the risk of the sump becoming contaminated or filling with rainwater. Manufactured from UV resistant, high density polyethylene with an elastic bottom and adjustable straps for a secure fit. Dimensions length x width x height 2040 x 1830 x 1870mm, weight 6.6kg.

See full description
Specifications for IBC Spill Pallet Tarpaulin Cover
  • MFR Part No.
    GN-5469-TARP
  • Weight
    6.8 kgs
  • Product Type
    Tarpaulin Cover
  • Material
    High Density Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome