Industrial Pallet Bins Plastic, LxW 1200 X 1000mm, Max. Static Load 1600 Kg, Pack Of 10

Order Code: ZT2745919S

£459.99 Inc VAT (20%)


Description

Industrial pallet bins made of plastic, LxW 1200 x 1000 mm, max. static load 1600 kg, pack of 10. Supplied = assembled. Material = recycled plastic, polyolefin. Length = 1200 mm. Width = 1000 mm. Height = 135 mm. Colour = black. Max. load static = 1600 kg. Max. load dynamic = 1000 kg. Model = 9 feet. Weight = 60 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 778 mm. Forklift access width long side = 805 mm. Temperature resistance = 0 °C to +60 °C. Weight per item = 6 kg. Product type = pallets made of recycled plastic. Resistant to insects, bacteria and fungi, cannot be washed. Ideal for use indoors. Low weight - also suitable for air freight. Stackable and nestable to save space. Available with closed top deck on request.

See full description
Specifications for Industrial Pallet Bins Plastic, LxW 1200 X 1000mm, Max. Static Load 1600 Kg, Pack Of 10
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Pallets Made of Recycled Plastic
  • Material
    Recycled Plastic, Polyolefin
  • Forklift Access Height
    100mm
  • Pack Quantity
    10
  • Model
    9 Feet
  • Height
    135mm
  • Length
    1200mm
  • Weight
    60kg
    6kg
  • Width
    1000mm
  • Temperature Resistance
    0°C To +60°C
  • Load Dynamic
    1000kg
  • Fork Entry Option
    4-way
  • Load Static
    1600kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome