Intermediate Panel For Pallet Collars, With 2 Fixing Strips, For 1200 X 1000mm

Order Code: ZT2739701S

£209.99 Inc VAT (20%)


Description

Intermediate panel for pallet collars, with 2 fixing strips, for 1200 x 1000 mm. Supplied = assembled. For width = 1200 mm. For depth = 1000 mm. Max. load = 50 kg. Material = ABS plastic. Colour = black. Product type = pallet frames. Allows horizontal division of pallet collars. The panel can be placed on the lower of two plastic pallet collars, thereby dividing the overall height.

Specifications for Intermediate Panel For Pallet Collars, With 2 Fixing Strips, For 1200 X 1000mm
  • Material
    ABS Plastic
  • Load Capacity
    50kg
  • Colour
    Black
  • Product Type
    Pallet Frames
  • Supplied
    Assembled
  • For Depth
    1000mm
  • For Width
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome