Intermediate Panel For Pallet Collars, With 2 Fixing Strips, For 1200 X 800mm

Order Code: ZT2739643S

£169.99 Inc VAT (20%)


Description

Intermediate panel for pallet collars, with 2 fixing strips, for 1200 x 800 mm. Supplied = assembled. For width = 1200 mm. For depth = 800 mm. Max. load = 50 kg. Material = ABS plastic. Colour = black. Product type = pallet frames. Allows horizontal division of pallet collars. The panel can be placed on the lower of two plastic pallet collars, thereby dividing the overall height.

Specifications for Intermediate Panel For Pallet Collars, With 2 Fixing Strips, For 1200 X 800mm
  • Colour
    Black
  • Material
    ABS Plastic
  • Supplied
    Assembled
  • Load Capacity
    50kg
  • Product Type
    Pallet Frames
  • For Depth
    800mm
  • For Width
    1200mm