Intermediate Panel For Pallet Collars, With 2 Fixing Strips, For 600 X 400mm

Order Code: ZT2739625S

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£69.556%


Description

Intermediate panel for pallet collars, with 2 fixing strips, for 600 x 400 mm. Supplied = assembled. For width = 600 mm. For depth = 400 mm. Max. load = 50 kg. Material = ABS plastic. Colour = black. Product type = pallet frames. Allows horizontal division of pallet collars. The panel can be placed on the lower of two plastic pallet collars, thereby dividing the overall height.

Specifications for Intermediate Panel For Pallet Collars, With 2 Fixing Strips, For 600 X 400mm
  • Colour
    Black
  • Load Capacity
    50kg
  • Product Type
    Pallet Frames
  • Supplied
    Assembled
  • Material
    ABS Plastic
  • For Depth
    400mm
  • For Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome