Intermediate Panel For Pallet Collars, With 2 Fixing Strips, For 800 X 600mm

Order Code: ZT2739588S

£102.99 Inc VAT (20%)


Description

Intermediate panel for pallet collars, with 2 fixing strips, for 800 x 600 mm. Supplied = assembled. For width = 800 mm. For depth = 600 mm. Max. load = 50 kg. Material = ABS plastic. Colour = black. Product type = pallet frames. Allows horizontal division of pallet collars. The panel can be placed on the lower of two plastic pallet collars, thereby dividing the overall height.

Specifications for Intermediate Panel For Pallet Collars, With 2 Fixing Strips, For 800 X 600mm
  • Load Capacity
    50kg
  • Product Type
    Pallet Frames
  • Material
    ABS Plastic
  • Supplied
    Assembled
  • Colour
    Black
  • For Width
    800mm
  • For Depth
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome