Kubo Pallet Box with Flap Capacity 610 L Grey

Order Code: ZT4131505S

£899.99 Inc VAT (20%)


Description

KUBO pallet box with flap, capacity 610 l, grey. Supplied = assembled. Capacity = 610 l. Material = HDPE plastic. External width = 835 mm. External length = 1240 mm. External height = 973 mm. Temperature resistance = -30 °C to +40 °C, up to +90 °C for short periods. Internal width = 1133 mm. Internal length = 726 mm. Internal height = 831 mm. Colour = grey. Max. load = 2100 kg. Stacking load = 3000 kg. Stacking load dynamic = 2100 kg. Stacking load static = 3000 kg. Weight = 51 kg. Fittings = 1 long side with half drop gate. Suitable for heavy loads due to five steel profiles in the base. Access flap on the long side for easy filling/emptying. Compatible for stacking on a Euro mesh pallet. Document holder on the flap. Pallet box in HDPE, 1240 x 835 x 973 mm, 610 l, 4 feet, with flap on long side, with smooth inside walls.

See full description
Specifications for Kubo Pallet Box with Flap Capacity 610 L Grey
  • Material
    HDPE plastic
  • Internal Height
    831mm
  • Product Type
    Pallet Box
  • Colour
    Grey
  • Internal Length
    726mm
  • Internal Width
    1133mm
  • External Height
    973mm
  • External Length
    1240mm
  • External Width
    835mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome