Labelling Pouches, Pack Of 100, For Pallet Collars, Paper Format A6

Order Code: ZT2736225S

£399.99 Inc VAT (20%)


Description

Labelling pouches, pack of 100, for pallet collars, paper format A6. Supplied = assembled. For paper format = A6. Height = 115 mm. Colour = blue. Width = 165 mm. Product type = document pouches. Particularly suitable for pallet collars. Ideal organisational aids for all areas of transport and storage. Reusable. The labelling pouch has a moulded fold to suspend it from the side. The front is made of a transparent film which protects the specification cards from dirt and moisture when stored outdoors.

See full description
Specifications for Labelling Pouches, Pack Of 100, For Pallet Collars, Paper Format A6
  • Pack Quantity
    100
  • Colour
    Blue
  • Product Type
    Document Pouches
  • Supplied
    Assembled
  • Width
    165mm
  • Height
    115mm
  • For Paper Format
    A6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome