Lid, For Pallet Box 470 L, Light Grey

Order Code: ZT2700135S

£129.99 Inc VAT (20%)


Description

Lid, for pallet box 470 l, light grey. Supplied = assembled. Colour = light grey. For width = 800 mm. For length = 1200 mm. Height = 63 mm. Material = polyethylene (low pressure PE/HDPE) Temperature resistance = -30 °C to +40 °C, up to +90 °C for short periods. Material properties = suitable for use with foodstuffs. Weight = 4.5 kg. Product type = covers. Lid for pallet box made of HDPE.

Specifications for Lid, For Pallet Box 470 L, Light Grey
  • Colour
    Light Grey
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Product Type
    Covers
  • Supplied
    Assembled
  • Material Properties
    Suitable for Use with Foodstuffs
  • Weight
    4.5kg
  • Height
    63mm
  • For Width
    800mm
  • For Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome