Lid For Pallet Boxes, For Container Size 210 L, White

Order Code: ZT2733550S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£88.356%


Description

Lid for pallet boxes, for container size 210 l, white. Supplied = assembled. Colour = white. For capacity = 210 litres. Material = polyethylene (low pressure PE/HDPE) Weight = 2.9 kg. Product type = accessories.

Specifications for Lid For Pallet Boxes, For Container Size 210 L, White
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Colour
    White
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Weight
    2.9kg
  • Capacity
    210L
  • For Capacity
    210L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome