Lid For Pallet Boxes, For Container Size 400 L, Natural

Order Code: ZT2733590S

£139.99 Inc VAT (20%)


Description

Lid for pallet boxes, for container size 400 l, natural. Supplied = assembled. Colour = natural. For capacity = 400 litres. Material = polyethylene (low pressure PE/HDPE) Weight = 5.1 kg. Product type = accessories.

Specifications for Lid For Pallet Boxes, For Container Size 400 L, Natural
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Colour
    Graphite Black
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Weight
    5.1kg
  • Capacity
    400L
  • For Capacity
    400L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome