Lightweight Euro Pallet, LxWxH 1200 X 800 X 120mm, Basalt Grey

Order Code: ZT2686054S

Qty of 5 for
£599.95 Inc VAT (20%)
£119.99 each

This product must be ordered in multiples of 5

Description

Lightweight Euro pallet, LxWxH 1200 x 800 x 120 mm, basalt grey, 5+ items. Supplied = assembled. Material = HDPE plastic. Length = 1200 mm. Width = 800 mm. Height = 120 mm. Colour = basalt grey. Max. load static = 2000 kg. Max. load dynamic = 1000 kg. Model = 3 runners. Weight = 7.3 kg. Fork entry option = 2-way. Forklift access width short side = 600 mm. Forklift access width long side = 750 mm. Forklift access height short side = 95 mm. Forklift access height long side = 70 mm. Temperature resistance = -30 °C to +40 °C. Product type = pallets made of plastic. Particularly lightweight. Ideal as a pallet for intermediate storage. Low overall height of 120 mm. Also suitable for roller conveyors due to runners. Outer edge 7 mm.

See full description
Specifications for Lightweight Euro Pallet, LxWxH 1200 X 800 X 120mm, Basalt Grey
  • Material
    HDPE Plastic
  • Product Type
    Pallets Made of Plastic
  • Supplied
    Assembled
  • Colour
    Basalt Grey
  • Weight
    7.3kg
  • Width
    800mm
  • Length
    1200mm
  • Model
    3 Runners
  • Height
    120mm
  • Temperature Resistance
    30°C To +40°C
  • Fork Entry Option
    2-way
  • Load Static
    2000kg
  • Load Dynamic
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome