Lightweight Pallet With Edge, LxW 1200 X 800mm, With 9 Feet, Pack Of 10, Black

Order Code: ZT2696656S

£399.99 Inc VAT (20%)


Description

Lightweight pallet with edge, LxW 1200 x 800 mm, with 9 feet, pack of 10, black. Supplied = assembled. Material = recycled plastic. Length = 1200 mm. Width = 800 mm. Height = 150 mm. Colour = black. Max. load static = 2000 kg. Max. load dynamic = 1000 kg. Model = 9 feet. Weight = 52 kg. Fork entry option = 4-way. Forklift access height = 98 mm. Forklift access width short side = 600 mm. Forklift access width long side = 718 mm. Forklift access height short side = 98 mm. Forklift access height long side = 98 mm. Temperature resistance = -30 °C to +60 °C. Weight per item = 5.2 kg. Product type = pallets made of recycled plastic. Very light. Can be stacked inside each other to save space. 5 mm non-slip edging. Perforated top deck.

See full description
Specifications for Lightweight Pallet With Edge, LxW 1200 X 800mm, With 9 Feet, Pack Of 10, Black
  • Material
    Recycled Plastic
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Pallets Made of Recycled Plastic
  • Forklift Access Height
    98mm
  • Pack Quantity
    10
  • Model
    9 Feet
  • Height
    150mm
  • Width
    800mm
  • Weight
    52kg
    5.2kg
  • Length
    1200mm
  • Fork Entry Option
    4-way
  • Temperature Resistance
    30°C To +60°C
  • Load Static
    2000kg
  • Load Dynamic
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome