Mesh Pallet, Low Profile, 1 Long Side With Full Drop Gate

Order Code: ZT2705704S

£619.99 Inc VAT (20%)


Description

Mesh pallet, low profile, 1 long side with full drop gate, 1+ items. Supplied = assembled. Width = 800 mm. Length = 1200 mm. Filling height = 330 mm. Max. load = 1500 kg. Height = 500 mm. Material = angle iron/steel mesh construction. Finish = painted. Weight = 50 kg. Colour = stone grey RAL 7030. Clearance height = 100 mm. Forklift access width short side = 590 mm. Forklift access width long side = 760 mm. Profile = low. Design of stacking containers = 1 long side with full drop gate. Mesh size = 50x50x4 mm. Feature = stackable. Base material = steel/wood. Stacking = 3 on 1. Two stacked low pallets are the same height as a EURO mesh pallet. For company internal use. Modern, reusable packaging. Protects against damage and loss. Can be easily stacked and transported (3 on 1) Eliminate packaging waste and disposal costs. Longitudinal flaps allow for easy access to stored goods even when stacked. The EUR mesh pallets are for international goods transport on rail and road. Standard design in accordance with UIC codex 435.3, with registration number and SGS inspection certificate. When equipped with the lockable lid (accessory) , cannot be exchanged when used for international shipments. Other sizes, special colours and zinc plated models on request.

See full description
Specifications for Mesh Pallet, Low Profile, 1 Long Side With Full Drop Gate
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Finish
    Painted
  • Load Capacity
    1500kg
  • Mesh Size
    50x50x4mm
  • Material
    Angle Iron / Steel Mesh Construction
  • Length
    1200mm
  • Weight
    50kg
  • Width
    800mm
  • Height
    500mm
  • Stacking
    3 On 1
  • Base Material
    Steel / Wood
  • Clearance Height
    100mm
  • Features
    Stackable
  • Profile
    Low
  • Filling Height
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome