Mesh Pallet, Medium Height, 1 Long Side With Full Drop Gate

Order Code: ZT2705785S

£619.99 Inc VAT (20%)


Description

Mesh pallet, medium height, 1 long side with full drop gate, 1+ items. Supplied = assembled. Width = 800 mm. Length = 1200 mm. Filling height = 400 mm. Max. load = 1500 kg. Height = 570 mm. Material = angle iron/steel mesh construction. Finish = painted. Weight = 50 kg. Colour = stone grey RAL 7030. Clearance height = 100 mm. Forklift access width short side = 590 mm. Forklift access width long side = 760 mm. Profile = medium height. Design of stacking containers = 1 long side with full drop gate. Mesh size = 50x50x4 mm. Feature = stackable. Base material = steel/wood. Stacking = 3 on 1. Modern, reusable packaging. Protects against damage and loss. Can be easily stacked and transported (3 on 1) Eliminate packaging waste and disposal costs. Longitudinal flaps allow for easy access to stored goods even when stacked. The EUR mesh pallets are for international goods transport on rail and road. Standard design in accordance with UIC codex 435.3, with registration number and SGS inspection certificate. When equipped with the lockable lid (accessory) , cannot be exchanged when used for international shipments. Other sizes, special colours and zinc plated models on request.

See full description
Specifications for Mesh Pallet, Medium Height, 1 Long Side With Full Drop Gate
  • Colour
    Flame Red
  • Finish
    Painted
  • Supplied
    Assembled
  • Load Capacity
    1500kg
  • Material
    Angle Iron / Steel Mesh Construction
  • Mesh Size
    50x50x4mm
  • Length
    1200mm
  • Weight
    50kg
  • Height
    570mm
  • Width
    800mm
  • Stacking
    3 On 1
  • Base Material
    Steel / Wood
  • Profile
    Medium Height
  • Clearance Height
    100mm
  • Features
    Stackable
  • Filling Height
    400mm