Mesh Pallet, Medium Height, With 4 Fixed Walls

Order Code: ZT2705642S

£619.99 Inc VAT (20%)


Description

Mesh pallet, medium height, with 4 fixed walls, 1+ items. Supplied = assembled. Width = 800 mm. Length = 1200 mm. Filling height = 400 mm. Max. load = 1500 kg. Height = 570 mm. Material = angle iron/steel mesh construction. Finish = painted. Weight = 50 kg. Colour = stone grey RAL 7030. Clearance height = 100 mm. Forklift access width short side = 590 mm. Forklift access width long side = 760 mm. Profile = medium height. Design of stacking containers = 4 fixed walls. Mesh size = 50x50x4 mm. Feature = stackable. Base material = steel/wood. Stacking = 3 on 1. Modern, reusable packaging. Protects against damage and loss. Can be easily stacked and transported (3 on 1) Eliminate packaging waste and disposal costs. The EUR mesh pallets are for international goods transport on rail and road. Standard design in accordance with UIC codex 435.3, with registration number and SGS inspection certificate. When equipped with the lockable lid (accessory) , cannot be exchanged when used for international shipments. Other sizes, special colours and zinc plated models on request.

See full description
Specifications for Mesh Pallet, Medium Height, With 4 Fixed Walls
  • Supplied
    Assembled
  • Finish
    Painted
  • Colour
    Flame Red
  • Load Capacity
    1500kg
  • Mesh Size
    50x50x4mm
  • Material
    Angle Iron / Steel Mesh Construction
  • Length
    1200mm
  • Weight
    50kg
  • Width
    800mm
  • Height
    570mm
  • Clearance Height
    100mm
  • Filling Height
    400mm
  • Profile
    Medium Height
  • Stacking
    3 On 1
  • Base Material
    Steel / Wood
  • Features
    Stackable
  • Stacking Design
    4 Fixed Walls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome