Mesh Partition, For EURO Mesh Pallets, Full Height, Stone Grey RAL 7030

Order Code: ZT2744228S

£169.99 Inc VAT (20%)


Description

Mesh partition, for EURO mesh pallets, full height, stone grey RAL 7030. Supplied = assembled. Material = steel mesh. Finish = painted. Colour = stone grey RAL 7030. For height = 970 mm. For width = 1200 mm. For depth = 800 mm. Type of mounting = for suspending. Mesh wire thickness = 4 mm. Mesh size = 50x50 mm. Product type = stacking containers. Simple mounting by quick attachment. Welded angle steel construction with welded steel mesh, 50 x 50 x 4 mm. Dip painted stone grey RAL 7030. For high version.

See full description
Specifications for Mesh Partition, For EURO Mesh Pallets, Full Height, Stone Grey RAL 7030
  • Product Type
    Stacking Containers
  • Finish
    Painted
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Steel Mesh
  • Mesh Size
    50x50mm
  • For Width
    1200mm
  • For Depth
    800mm
  • For Height
    970mm
  • Mesh Wire Thickness
    4mm
  • Mounting Type
    for Suspending

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome