Mesh Stacking Frame For EURO Pallet, Without Drop Gate, Effective Height 400mm

Order Code: ZT2736970S

£259.99 Inc VAT (20%)


Description

Mesh stacking frame for EURO pallet, without drop gate, effective height 400 mm. Supplied = assembled. Material = steel mesh. For pallet size = 1200x800 mm. Effective height = 400 mm. Design of supporting frame = without drop gate. Max. load = 800 kg. Stacking load = 2400 kg. Finish = galvanised and chrome-plated. Colour = chrome. Mesh size = 120x65 mm. Mesh wire thickness = 4.8 mm. Strut wire thickness = 9.8 mm. Height = 440 mm. Weight = 19 kg. Product type = pallet frames. For 1200 x 800 mm EURO pallets. Up to 4 units can be stacked. Fitted with hinges for diagonal folding. Made of spot welded steel wire mesh, mesh size 120 x 60 mm. 2 brackets for securing the frame onto the pallet. Zinc chromated.

See full description
Specifications for Mesh Stacking Frame For EURO Pallet, Without Drop Gate, Effective Height 400mm
  • Colour
    Chrome
  • Product Type
    Pallet Frames
  • Load Capacity
    800kg
  • Material
    Steel Mesh
  • Supplied
    Assembled
  • Stacking Load
    2400kg
  • Mesh Size
    120x65mm
  • Weight
    19kg
  • Height
    440mm
  • Finish
    Galvanised and Chrome-Plated
  • Strut Wire Thickness
    9.8mm
  • Mesh Wire Thickness
    4.8mm
  • Effective Height
    400mm
  • For Pallet Size
    1200x800mm
  • Design of Supporting Frame
    Without Drop Gate