Multi-pallet Set, With Prisms

Order Code: ZT2719136S

£499.99 Inc VAT (20%)


Description

Multi-pallet set, with prisms, 1+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 800 mm. Height = 155 mm. Max. load static = 6000 kg. Max. load dynamic = 2500 kg. Model = with prisms. Weight = 39.8 kg. Fork entry option = 4-way. Forklift access height = 105 mm. Forklift access width short side = 610 mm. Forklift access width long side = 800 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 500 kg. Product type = pallets made of recycled plastic. With prisms to secure loads. For safe transport of round and long goods. Made of high quality recycled polyethylene. 4-way entry. Temperature resistant from -30 °C to +70 °C. Flexible plug-in system in deck enables them to be equipped as needed. Can be easily repositioned if size of load changes. Supplied as a set, consisting of 1 multi-pallet and 2 prisms. Additional sizes as well as custom made, plug-in prisms available on request

See full description
Specifications for Multi-pallet Set, With Prisms
  • Supplied
    Assembled
  • Material
    Recycled Polyethylene
  • Forklift Access Height
    105mm
  • Product Type
    Pallets Made of Recycled Plastic
  • Length
    1200mm
  • Model
    with Prisms
  • Weight
    39.8kg
  • Height
    155mm
  • Width
    800mm
  • Load Dynamic
    2500kg
  • Load Static
    6000kg
  • Fork Entry Option
    4-way
  • Load In High Shelving
    500kg
  • Temperature Resistance
    30°C To +70°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome