Multi-purpose Plastic Pallet, With Steel Insert, LxWxH 1200 X 1000 X 150mm

Order Code: ZT2704223S

£299.99 Inc VAT (20%)


Description

Multi-purpose plastic pallet, with steel insert, LxWxH 1200 x 1000 x 150 mm, 1+ items. Supplied = assembled. Material = recycled polyethylene. Length = 1200 mm. Width = 1000 mm. Height = 150 mm. Colour = grey. Max. load static = 7500 kg. Max. load dynamic = 2500 kg. Weight = 35 kg. Fork entry option = 4-way. Forklift access height = 100 mm. Forklift access width short side = 760 mm. Forklift access width long side = 800 mm. Temperature resistance = -30 °C to +70 °C. Max. load in high shelving = 1250 kg. Product type = pallets made of recycled plastic. Very high max. load in high shelving. Easy to clean. 7 mm high raised edge for safety.

See full description
Specifications for Multi-purpose Plastic Pallet, With Steel Insert, LxWxH 1200 X 1000 X 150mm
  • Colour
    Grey
  • Material
    Recycled Polyethylene
  • Supplied
    Assembled
  • Forklift Access Height
    100mm
  • Product Type
    Pallets Made of Recycled Plastic
  • Weight
    35kg
  • Length
    1200mm
  • Height
    150mm
  • Width
    1000mm
  • Load Static
    7500kg
  • Fork Entry Option
    4-Way
  • Load In High Shelving
    1250kg
  • Temperature Resistance
    30°C To +70°C
  • Load Dynamic
    2500kg