Nestable Plastic Pallet 1200 x 1000MM Plus Version

Order Code: ZT3083774S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Colour: Black.
Depth mm: 1000.
Dimensions: H x W x D mm: 132 x 1200 x 1000.
Dynamic Capacity kg: 1000.
Dynamic Load kg: 1000.
Height mm: 132.
Material: Recycled PP.
Pallet Type: Gridded.
Static Load kg: 1800.
Type: UK 1000x1200mm.
Width mm: 1200.Nesting pallets use less space when stored. Used in food, pharmaceutical, manufacturing, light industrial and distribution applications. Used for the export of goods where ISPM regulations are difficult to use wood.

See full description
Specifications for Nestable Plastic Pallet 1200 x 1000MM Plus Version
  • Colour
    Black
  • Type
    Plastic Pallet
  • Material
    Recycled PP
  • Depth
    1000mm
  • Width
    1200mm
  • Height
    132mm
  • Dynamic Capacity
    1000kg
  • Static Load
    1800kg
  • Pallet Type
    Gridded
  • Dynamic Load
    1000kg