Nestable Plastic Pallet 1200MM x 800MM - Closed Deck - Plus Version

Order Code: ZT3083793S

£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£80.634%


Description

Colour: Black.
Depth mm: 800.
Dimensions: H x W x D mm: 130 x 1200 x 800.
Dynamic Capacity kg: 900.
Dynamic Load kg: 900.
Height mm: 130.
Material: Recycled PP.
Pallet Type: Flat.
Static Load kg: 1800.
Type: EU 800 x 1200mm.
Width mm: 1200.Nesting pallets use less space when stored. Used in food, pharmaceutical, manufacturing, light industrial and distribution applications. Used for the export of goods where ISPM regulations are difficult to use wood.

See full description
Specifications for Nestable Plastic Pallet 1200MM x 800MM - Closed Deck - Plus Version
  • Material
    Recycled PP
  • Type
    Eu 800 X 1200mm
  • Colour
    Black
  • Height
    130mm
  • Width
    1200mm
  • Depth
    800mm
  • Dynamic Capacity
    900kg
  • Dynamic Load
    900kg
  • Static Load
    1800kg
  • Pallet Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome