Nestable Plastic Pallet 800MM x 600MM

Order Code: ZT3083833S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Colour: Black.
Dimensions: H x W mm: 134 x 800.
Dynamic Load kg: 500.
Height mm: 134.
Material: Recycled PP.
Pallet Type: Gridded.
Static Load kg: 1000.
Type: Half Euro 800 x 600.
Width mm: 800.Nesting pallets use less space when stored. Used in food, pharmaceutical, manufacturing, light industrial and distribution applications. Used for the export of goods where ISPM regulations are difficult to use wood.

See full description
Specifications for Nestable Plastic Pallet 800MM x 600MM
  • Colour
    Black
  • Type
    Half Euro 800 X 600
  • Material
    Recycled PP
  • Height
    134mm
  • Width
    800mm
  • Static Load
    1000kg
  • Dynamic Load
    500kg
  • Pallet Type
    Gridded