Non-slip Tray, For Euro Pallet, LxW 1200 X 800mm

Order Code: ZT2675990S

£309.99 Inc VAT (20%)


Description

Non-slip tray, for Euro pallet, LxW 1200 x 800 mm. Supplied = assembled. Width = 800 mm. Height = 8 mm. Material = solid rubber. Temperature resistance = -40 °C to +115 °C. Colour = black. Length = 1200 mm. Weight = 12 kg. Feature = non-slip. Weight per item = 12 kg. Product type = non-slip trays. Can be used as a lay-on tray (for hazardous goods) or cover (non-slip mat) for Euro pallets. Absorbs vibrations due to its thickness of 8 mm. High sliding friction coefficient. Non-slip matting and hazardous goods tray for securing loads. When gearboxes or engines are oily, fluid can often leak during transport. The solid rubber edge prevents fluid from escaping.

See full description
Specifications for Non-slip Tray, For Euro Pallet, LxW 1200 X 800mm
  • Product Type
    Non-Slip Trays
  • Material
    Solid Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Weight
    12kg
  • Height
    8mm
  • Length
    1200mm
  • Width
    800mm
  • Temperature Resistance
    40°C To +115°C
  • Features
    Non-Slip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome