Pallet Box, Capacity 470 L, Green

Order Code: ZT2700024S

£499.99 Inc VAT (20%)


Description

Pallet box, capacity 470 l, green. Supplied = assembled. Capacity = 470 l. Material = polyethylene (low pressure PE/HDPE) External width = 800 mm. External length = 1200 mm. External height = 760 mm. Temperature resistance = -30 °C to +40 °C, up to +90 °C for short periods. Internal width = 725 mm. Internal length = 1125 mm. Internal height = 600 mm. Colour = green. Material properties = suitable for use with foodstuffs. Max. load = 700 kg. Stacking load static = 5000 kg. Weight = 34.5 kg. Fittings = 3 runners. Cast in one piece, moulded runners. Optimised cleaning due to smooth inside walls. Crash protection on the side walls. Pallet box injection moulded in once piece and made of HDPE with 3 runners.

See full description
Specifications for Pallet Box, Capacity 470 L, Green
  • Supplied
    Assembled
  • Colour
    Green
  • Load Capacity
    700kg
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Material Properties
    Suitable for Use with Foodstuffs
  • Capacity
    470L
  • Weight
    34.5kg
  • Internal Width
    725mm
  • Internal Height
    600mm
  • External Width
    800mm
  • Internal Length
    1125mm
  • External Height
    760mm
  • External Length
    1200mm
  • Stacking Load (Static)
    5000kg
  • Fittings
    3 Runners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome