Pallet Box, Capacity 610 L, Yellow

Order Code: ZT2699938S

£519.99 Inc VAT (20%)


Description

Pallet box, capacity 610 l, yellow. Supplied = assembled. Capacity = 610 l. Material = polyethylene (low pressure PE/HDPE) External width = 1000 mm. External length = 1200 mm. External height = 760 mm. Temperature resistance = -30 °C to +40 °C, up to +90 °C for short periods. Internal width = 925 mm. Internal length = 1125 mm. Internal height = 600 mm. Colour = yellow. Material properties = suitable for use with foodstuffs. Max. load = 700 kg. Stacking load static = 5000 kg. Weight = 36.5 kg. Fittings = 3 runners. Cast in one piece, moulded runners. Optimised cleaning due to smooth inside walls. Crash protection on the side walls. Pallet box injection moulded in once piece and made of HDPE with 3 runners.

See full description
Specifications for Pallet Box, Capacity 610 L, Yellow
  • Colour
    Yellow
  • Supplied
    Assembled
  • Load Capacity
    700kg
  • Capacity
    610L
  • Material Properties
    Suitable for Use with Foodstuffs
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Weight
    36.5kg
  • Internal Height
    600mm
  • External Width
    1000mm
  • External Length
    1200mm
  • Internal Length
    1125mm
  • External Height
    760mm
  • Internal Width
    925mm
  • Stacking Load (Static)
    5000kg
  • Fittings
    3 Runners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome